Beli alat pelubang kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  2. Shinwa Rules Mesin Gergaji Bundar Guide Free Angle Neo
    Mulai

    Rp789.900

  3. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp63.900

  4. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  5. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  6. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  7. Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC
    Mulai

    Rp699.900

    Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC
    atribut:
    • Volume: 1 unit
    • Size: 30cm
  8. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  9. METABO Table Saw
    Mulai

    Rp26.999.900

    METABO Table Saw
    Deskripsi:
    -Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfaces
    atribut:
    • Rated Input Power (W): 2000
    • Saw Blade Size (mm): 254x30
    • No Load Speed (rpm): 4200
  10. NRT-PRO Table Saw+Table Extension
    Mulai

    Rp2.399.900

    NRT-PRO Table Saw+Table Extension
    atribut:
    • Size (inch): 10
    • Rated Input Power (W): 1800
    • Blade Diameter (mm): 255
    • Table Dimensions (mm): 642x487
    • Table Extension (mm): 640x200
    • Bevel Cut (mm): 65 (45°)
    • Height Adjustable (mm): 0-85
    • Mitre & Bevel (°): 0-45
    • No Load Speed (rpm): 5000
    • Straight Cut (mm): 85 (90°)
  11. Melzer Table Saw
    Mulai

    Rp2.499.900

    Melzer Table Saw
    atribut:
    • Motor Power (W): 1500
    • Blade Diameter (Ø mm): 254
    • Table Size (mm): 640x446/640x945
    • Table Titing Range (°): 0-45
    • Maximum Cutting Thickness (mm): 90
  12. DEWALT Table Saw
    Mulai

    Rp8.199.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
  13. METABO Mitre Saw
    Mulai

    Rp5.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  14. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  15. NRT-PRO Table Saw/Stone Cutter+Saw Blade
    Mulai

    Rp999.900

    NRT-PRO Table Saw/Stone Cutter+Saw Blade
    atribut:
    • Size (inch): 7
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 330x360
    • Revolution Per Minute (rpm): 2950
  16. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  17. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  18. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  19. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
Daftar Harga alat pelubang kayu Terbaru October 2026
Wipro Band Saw Machine with LampRp2.799.900
Shinwa Rules Mesin Gergaji Bundar Guide Free Angle NeoRp789.900
BOSCH Mata Gergaji Bundar Eco untuk KayuRp63.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
Makita Mesin Potong Kayu MejaRp13.999.900
TOTAL Table SawRp6.399.900
Shinwa Rules Mesin Gergaji Bundar Guide Triangle PCRp699.900
BOSCH Mitre Saw Machine (Gergaji Mesin)Rp6.499.900
METABO Table SawRp26.999.900
NRT-PRO Table Saw+Table ExtensionRp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait